Buy more than* S$200* and get FREE SHIPPING

Magnet Spray and Driver Holder

4.54 (24)
Size (mm)
(Hole for cans) 75phix3 hole, (driver holes) 7.2phix2 hole, 8.8phi/9.8phi/10.8phi/11.8phix2 hole
Withstand Load (kg)
3
Weight (g)
1284
Color
Red
Dimension (mm)
300x113x130
Material
(Body) Steel, (magnet section) PVC coat
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45379196 26.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
Magnet installed on the desk around the maintenance staff (put such a high frequency of use lubricant)
5
From Japan
On 2016-12-14 14:47:39
Exactly no problem magnetic force. And chose the most frequently used, not put away on the shelf, it has come in handy to organize at hand easily taken out.
This review is about item#45379196.
This is a good one
5
From Japan
On 2016-12-13 16:31:58
Originally I think that it is the size of the cabinet, but was stuck on the side of the tool chest, which was purchased in the spring (depth 260mm). Spray cans that had been lying on the floor it was good a little tidy. Now the cabinet has become want.
This review is about item#45379196.
Car maintenance
4
From Japan
On 2016-11-23 10:53:00
Holding force magnetic force is strong is good. There are times when the lower shear in the momentum that put the spray cans of full tank. I want you to difficult material slip a scratch-proof seal.
This review is about item#45379196.
Organizing tool box
5
From Japan
On 2016-09-30 01:27:29
Mounting of the magnet is powerful, it was also no problem to accommodate the driver and six spray cans three. Frequently used driver also easy to take, is the ease of use is good of spray cans can also be kept with the tool.
This review is about item#45379196.
Organizing tool
3
From Japan
On 2016-05-20 16:14:47
Storing the number of spray cans is less. Such as a two-stage increase the storage number think convenient.
This review is about item#45379196.
Put spray
4
From Japan
On 2016-02-08 11:11:02
Is a repeat goods, because of the high price, I buy together also with other tray Tara more cheap ... Bought at the minimum necessary to stay organized
This review is about item#45379196.
Upgrading
5
From Japan
On 2015-12-09 21:37:17
Magnetic force is also no problem, help you organize your work space.
This review is about item#45379196.
For maintenance
4
From Japan
On 2015-11-26 14:47:58
Convenient.
This review is about item#45379196.
Attachment to the tool box and wagon
4
From Japan
On 2015-11-19 22:46:32
Driver holder part is I think that it is good not. Enough to perform a single function of the spray can holder.
This review is about item#45379196.
Every spray cans
5
From Japan
On 2015-10-07 10:55:20
Magnet is also strongly come in handy
This review is about item#45379196.

Related Products