Buy more than* S$200* and get FREE SHIPPING

2-Port Solenoid Valve

3.00 (1)
Valve Configuration
Direct acting poppet
Valve Type
NC (normally closed) form
Material (body)
C37
Fluid
Water
Withstanding Pressure (MPa)
2
Orifice Diameter (phi mm)
1.6
Rated Voltage (V)
AC100
Material (Seal)
NBR
Lead Takeoff Method
Grommet
Connection Diameter
Rc1/8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VDW22NB 45493436 21.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
The air pressure ON-OFF
3
From Japan
On 2016-04-15 15:46:47
It was ordered without checking the details, but it was for water. Even for water could be used without any problem, but it was to be referred to the manufacturer catalog. Maximum operating pressure differential is required attention to the (semi-proportional to the orifice diameter).
This review is about item#45493655.

Related Products

SMC

SMC