Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Soft Pad

4.40 (5)
Dimension (mm)
Depth 10 (groove) Width 20 /
Thickness (mm)
80
Width (mm)
150
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
330 1Set(4PC) 1 LP-80S 45494863 83.99 SGD
In stock
1000 1Set(2PC) 1 LPA-810 45494872 139.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As an impact absorbing damper
5
From Japan
On 2016-05-29 17:40:08
I am satisfied with cheap good things
This review is about item#45494863.
Lift-up of car
5
From Japan
On 2016-03-03 18:39:14
Cut it in half length. It is profitable for two cars at this price.
This review is about item#45494863.
Used in lift pad
4
From Japan
On 2015-08-05 19:12:40
Moderate hardness and easy to handle It seems better if the groove is deeper a little more if possible.
This review is about item#45494863.
Car Maintenance
5
From Japan
On 2015-04-21 21:57:58
It was easy to use and the best.
This review is about item#45494863.
Maintenance work.
3
From Japan
On 2014-07-20 13:58:53
Considering it as a consumable item, I bought it. It is useful when the height of the lift is short. If it is this material it will be saved if you make it a little cheaper.
This review is about item#45494863.

Related Products