Buy more than* S$200* and get FREE SHIPPING

Booster Cables

4.67 (6)
Material (clamp)
The copper-plated iron plate
Coating
Synthetic rubber (chlorosulfonated polyethylene)
Voltage (V)
41632
Length (m)
5
Dimension (mm)
430x410
Material
Copper
...see all>
Product Options
ADD TO CART
Electric Wire Specification Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Wire Specification Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16sq 200 1Set 1 I-53 45494881 129.99 SGD
In stock
25sq 300 1Set 1 I-54 45494897 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When the battery goes up
5
From Japan
On 2018-03-24 15:39:31
I purchased it because it can use up to large cars. Easy to use, strong and durable.
This review is about item#45494881.
When the battery goes up
4
From Japan
On 2017-11-02 13:12:44
I hope the code is bundled. Either way is fine.
This review is about item#45494897.
Used when the truck battery goes down.
5
From Japan
On 2016-05-17 15:01:25
I used it when putting on the engine, but the length was also good enough.
This review is about item#45494881.
Used when battery goes up
4
From Japan
On 2015-12-21 15:57:23
I used it for a truck (4t car 24V), so I bought a big ampere. Although it was used in emergency, the cover is also attached and usability is good.
This review is about item#45494881.
To battery-connected connection
5
From Japan
On 2013-11-14 18:31:03
In the case of a thin cable, the cable may not start with heat, but since it can be used for 12 / 24V and it is a MAX 300A cable, I think that it is a very good product as a professional as it can be used with confidence in all cars.
This review is about item#45494897.
Start of diesel engine
5
From Japan
On 2013-06-14 09:04:11
I think that the flow of electric current is also good, the coated rubber is also flexible and easy to use.
This review is about item#45494881.

Related Products