Buy more than* S$200* and get FREE SHIPPING

Access Panel Frame

4.67 (3)
Caution
460 and 606 angle include retaining ring reinforcement material. Make sure to mount on floor material for it.
Purpose
For indoor use
Finishing Material
Aluminum / anodized
...see all
Product Options
ADD TO CART
Frame Dimensions (mm) Opening Dimension (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Dimensions (mm) Opening Dimension (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
587x587 606x606 606 square Silver 1PC 1 66260 45522206 62.68 SGD
Shipped after 2017-09-29
441x441 460x460 460 square Silver 1PC 1 66246 45522197 49.85 SGD
In stock
441x441 460x460 460 square Bronze 1PC 1 66146 45522172 49.85 SGD
In stock
587x587 606x606 606 square Bronze 1PC 1 66160 45522181 62.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Because the termite entry was necessary due to termites construction.
5
From Japan
On 2017-05-28 19:27:26
For construction, the resin packing attached to the surroundings was good. I was impressed with the fact that I am making good things. From now on this manufacturer decided!
This review is about item#45522181.
For rehoming
4
From Japan
On 2015-11-05 23:24:22
I am planning to use from now.
This review is about item#45522172.
Lid of inspection hole of light van
5
From Japan
On 2015-07-07 06:53:18
I added a bit of processing but I was able to do satisfactory installation.
This review is about item#45522181.

Related Products