Buy more than* S$200* and get FREE SHIPPING

Keyless Chuck

3.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Deflection Accuracty (mm)
0.05
Length (claw closed)
100
Length (claw opened)
91
Chuck Diameter D (mm)
49
Jacobs Taper
JT6
Clutching Capability (mm)
1-13
Weight (g)
920
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 13S-JT6 45494906 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Drilling through holes in the drilling machine,
1
From Japan
On 2018-01-29 15:26:50
It will be two months after purchase, it seems that the tapered parts do not match, the chuck is dropped, it is dangerous, it is not currently used,
This review is about item#45494906.
Used in NC milling machine
5
From Japan
On 2017-03-17 19:11:18
Cost performance lost extra large spanner attachment
This review is about item#45494906.
Drilling with a drilling machine
1
From Japan
On 2016-09-06 16:31:25
The bearings became gorillory for about two weeks after I started using them. (Although it is not even bumping ...) The long front model of the knurling part is disappointing although it was durable comparable to the manufacturer's product.
This review is about item#45494906.
Normally used for machining
5
From Japan
On 2016-06-01 08:34:32
Since Albrecht got broken, I tried it for trial. I am satisfied enough that I can buy it below half of Albrecht.
This review is about item#45494906.
Drilling machine
5
From Japan
On 2015-11-27 05:50:28
I use it attached to the Hitachi drilling board We firmly chew, so the end mill will not be shifted I think that I should have purchased it sooner
This review is about item#45494906.
Used in small milling machine
4
From Japan
On 2015-04-24 20:54:03
I purchased it with Arbor and assembled it, I felt good, I still do not use it for the product, but I think that it can be used a little though.
This review is about item#45494906.

Related Products