Buy more than* S$200* and get FREE SHIPPING

Low Floor Jack 2t

3.89 (37)
Dimension (Length x Width x Height) (mm)
565x210x125
Lifting Width (mm)
285
Maximum Load (t)
2
Hydraulic Oil to Use
ISO VG15
Handle Length (mm)
500
Lowest Position (mm)
80
Highest Position (mm)
365
Dimensions (phi mm)
60 (saddle)
Weight (kg)
11.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-TT600A 45495161 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 7
2 star 6
1 star 1
Review Rating: 3.89
37 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-07-06 14:43:09
I have been using it for 4 years since I began using it ☆ I am happy if Mott is light but I can not complain at this price! It is!
This review is about item#45495161.
Tire exchange
4
From Japan
On 2016-03-29 21:30:05
It is okay with a car that lowered down considerably, but is it a bit more severe for a car with an aero?
This review is about item#45495161.
Tire exchange
3
From Japan
On 2016-03-15 23:11:24
It will do quite well.
This review is about item#45495161.
For car maintenance
5
From Japan
On 2016-02-25 02:00:14
I also felt uneasy about price, but it is still essential for lowdown cars. When I think about the price, I will buy again if it breaks OK. If you buy it at a cheap campaign, you will be satisfied even more w You can use it normally.
This review is about item#45495161.
work
5
From Japan
On 2015-09-19 14:36:30
It is cheap and saved
This review is about item#45495161.
Oil change
5
From Japan
On 2015-06-11 19:01:32
It is very low because it is low floor
This review is about item#45495161.
Cube oil change
4
From Japan
On 2015-05-29 20:53:49
I used it to change the oil filter by changing oil in the cube. It was a correct answer with a 2 ton jack, but I think that it can be jacked up with relief with confidence if it is 2.5 tons.
This review is about item#45495161.
Engine oil change work of BMW Z4
5
From Japan
On 2015-05-20 23:40:49
I used it, but I am very satisfied. It was a product with a lowest height, a large head, a compact and lightweight product, better than expected. The price is also very satisfying at about half price of car equipment shop and home center.
This review is about item#45495161.
For DIY for car suspension etc.
5
From Japan
On 2015-04-26 18:11:34
Especially it could be used without problems. There is no point of dissatisfaction.
This review is about item#45495161.
Tire change, mission oil change
3
From Japan
On 2015-04-25 16:55:57
It is tough to lift two wheels at the same time as it is small. One wheel at a time to hit the side jack point. Although it is used for exchanging tires, mission oil and defoil, it is enough for private use. The garage jack can be raised to the lowest point.
This review is about item#45495161.

Related Products