Buy more than* S$200* and get FREE SHIPPING

Aluminum new laundry holder

4.81 (21)
Withstand Load (kg)
100
...see all>
Product Options
ADD TO CART
Caution Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 550 1PC 1 DarkBronze 45505826 36.24 SGD
In stock
- 550 1PC 1 Sutenkara 45505801 36.24 SGD
In stock
Bolts and sccrews are not included. 550 1PC 1 Black 45505792 36.24 SGD
In stock
Bolts and sccrews are not included. 450 1PC 1 DarkBronze 45505783 34.54 SGD
In stock
Bolts and sccrews are not included. 450 1PC 1 White 45505774 34.54 SGD
In stock
Bolts and sccrews are not included. 650 1PC 1 DarkBronze 45505862 39.50 SGD
In stock
Bolts and sccrews are not included. 650 1PC 1 White 45505853 39.50 SGD
In stock
Bolts and sccrews are not included. 650 1PC 1 Stain Color 45505844 39.50 SGD
In stock
Bolts and sccrews are not included. 650 1PC 1 Black 45505835 39.50 SGD
Shipped after 2017-12-21
Bolts and sccrews are not included. 550 1PC 1 White 45505817 36.24 SGD
In stock
Bolts and sccrews are not included. 450 1PC 1 Stain Color 45505765 34.54 SGD
In stock
Bolts and sccrews are not included. 450 1PC 1 Black 45505756 34.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
21 Customer Reviews
The reviews are automatic translation.
New construction time
5
From Japan
On 2017-10-12 19:13:45
I think that it is very good for the price. I was saved because there was not much product of 650 mm.
This review is about item#45505844.
Mounting on the veranda of the home 2F
5
From Japan
On 2017-01-17 15:10:48
The price was cheap, the length was also 650 mm, I was satisfied.
This review is about item#45505853.
I used it for a new house
5
From Japan
On 2016-07-15 16:49:39
I think that it is cheaper than other equivalent items and is a good item.
This review is about item#45505817.
Purchase a house without a veranda. We installed this product on the flower stand installed in the window.
5
From Japan
On 2016-07-13 20:43:17
I was able to purchase a firm product at such a low price and I am very satisfied.
This review is about item#45505817.
Clothesline installation time
5
From Japan
On 2016-06-20 10:50:22
It was good with the product as expected.
This review is about item#45505774.
Laundry wash
5
From Japan
On 2016-03-29 08:17:48
I was surprised by a firm thing and I am very satisfied.
This review is about item#45505844.
Clothes holder for outdoor wall
4
From Japan
On 2016-02-02 18:05:43
As aluminum new laundry holder 650, screws are not a set, I do not know at all what size screws to use, even if it is not a set, I think that it is very grateful if there is a reference size or if there is a reference product posting . Looking for similar items, is this about a screw? And I was terribly ordered. I install the wall laundry on the wall of the house, so I use scissors that do not fit, I am afraid if it falls, I use screws more than a few centimeters! As it is clearly stated, amateurs will be saved. Since we had the vendor to do the installation, we were relieved, but only the size of the screw was a worry. Installation was a wish, so the product is very satisfying! Buy it cheap! Thank you very much!
This review is about item#45505844.
For laundry
5
From Japan
On 2015-12-01 08:58:50
It was good in terms of strength and safety. I chose the stainless steel color as the paint color, but it was better if it was close to the silver color (silver white).
This review is about item#45505801.
Established in Heights Veranda
5
From Japan
On 2015-10-05 16:17:49
The goods were very good items. It is a good thing cheaper than the market in terms of price.
This review is about item#45505801.
Clothesline
5
From Japan
On 2015-09-21 21:56:41
It is cheap for 650 mm with a load capacity of 100 kg and a high specification. Competitors buy 3000 yen or more with a load capacity of 30 kg and are bargain. Stain color is metallic beige.
This review is about item#45505844.

Related Products