Buy more than* S$200* and get FREE SHIPPING

Laundry Pole Holder

4.50 (4)
Size (mm)
295
Withstand Load (kg)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Stain Color 45505887 21.99 SGD
Shipped after 2018-01-22
1PC 1 White 45505871 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For indoor hanger rack
5
From Japan
On 2017-03-20 21:56:30
Used when hanging in the room. Although it can not be applied to a wall hanger very much, if you use it as a hanger cloth using a clothespot (pipe can be used) of about 1 m, it can be applied in large amounts. Length is also free depending on the clothespin, and it is safe to withstand the weight because it is fixed firmly to the wall. When you do not need to hang a hammer, such as summer, it is inconspicuous if you fold it.
This review is about item#45505871.
Shade bracket for sun protection
5
From Japan
On 2014-05-24 18:10:21
It was attached to the window as a mounting bracket for the sunshade seat, but when not attaching the sunshade seat, it can also be used for hanging out the laundry simply, it is affordable hardware. It seems that installation is also easy, strength is as it is.
This review is about item#45505887.
As a clothes rack of an apartment
5
From Japan
On 2013-12-27 13:55:49
It is convenient to fold up.
This review is about item#45505871.
Used to hang the crow protection net
3
From Japan
On 2013-05-08 10:48:19
I used a substitute for the bracket necessary for installing the curtain through a stainless steel pipe instead of a rail so as to hang the crow restraining net and go smoothly like opening and closing like a curtain. When garbage sticks out of the accumulation place, use this holder in front. When it does not protrude, use it as it is. It is convenient when putting the net forward. Ashiya Matsuhama Heights Management Association LM Sasaki * There are photos.
This review is about item#45505871.

Related Products