Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oilers

4.47 (70)
Cap Color
Green
Materials (cap)
HDPE
Material (Body)
LDPE
...see all>
Product Options
ADD TO CART
Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 1PC 1 400ml 45494994 3.99 SGD
In stock
180 1PC 1 180ml 45494976 1.99 SGD
In stock
300 1PC 1 300ml 45494985 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 48
4 star 9
3 star 12
2 star 0
1 star 1
Review Rating: 4.47
70 Customer Reviews
The reviews are automatic translation.
oil
5
From Japan
On 2018-03-16 00:38:25
It was nice to buy it cheaply. I also want to purchase it next time.
This review is about item#45494994.
Subdivision.
5
From Japan
On 2018-03-12 18:47:16
You can use it normally. I am doing enough. I also plan to purchase it.
This review is about item#45494976.
To the maintenance of the motorcycle
5
From Japan
On 2018-03-03 00:25:47
I used it during the mission overhaul. It is very easy to use because it also shakes memory.
This review is about item#45494976.
Easy to use
5
From Japan
On 2018-02-26 08:24:48
I use it for gear oil exchange, grease up of each moving part. Disposable at low price. It is a very good item.
This review is about item#45494976.
For motorcycle brake maintenance
5
From Japan
On 2018-02-22 17:21:10
I use it to extract the old fluid inside the reservoir tank and add a new fluid. It is convenient if the color of the nozzle is abundant.
This review is about item#45494976.
There is only green
4
From Japan
On 2018-02-18 22:44:05
Although the performance is satisfactory, even the town factory uses various Euler. For example red is oil for sliding surface oil yellow is cutting oil blue is common machine oil. Since there is no choice, I use it by setting the drawing oil of the dedicated press to green. I think that it is necessary to have a line of red, yellow, blue
This review is about item#45494994.
Lubricating the chain
3
From Japan
On 2017-12-15 16:53:41
Because the container is somewhat rigid because it is hard to put in a strong sticky oil because it is hard, if it pushes too strongly it leaks somewhat from the threads, but with general oil there is no problem at all.
This review is about item#45494994.
Motorcycle Maintenance
5
From Japan
On 2017-12-11 12:11:04
I used it when exchanging gear oil. It was a very good product with high cost performance.
This review is about item#45494985.
Put the car gear oil
5
From Japan
On 2017-12-07 21:01:19
Because the price is cheap, I tried using it but it was usable without problems. It's a nice feeling!
This review is about item#45494994.
Used when replacing the gear oil of a scooter
1
From Japan
On 2017-12-06 15:40:43
The scale is also quite accurate. I use the nozzle tip slightly bent with heat. very convenient.
This review is about item#45494976.

Related Products