Buy more than* S$200* and get FREE SHIPPING

Oiler mini

4.35 (23)
Cap Color
Green
Materials (cap)
HDPE
Material (Body)
LDPE
Capacity (mL)
35
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35ml 45494967 0.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 1
2 star 1
1 star 1
Review Rating: 4.35
23 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
5
From Japan
On 2017-02-14 00:59:08
Not to be, but there and survive goods. Since the firm is also the root of the cap, For some time that the cap can take it is not likely. It is good as goods of when missing a little after the free shipping.
This review is about item#45494967.
Refueling
5
From Japan
On 2016-11-16 09:52:31
Compact, we liked very much. Thank you very much.
This review is about item#45494967.
To mobile
5
From Japan
On 2016-10-01 05:51:59
I bought the thing this time most small Okeru put in a corner of the tool box. Keep in Mesmerize have worked is far cap has come in handy because no leakage.
This review is about item#45494967.
Of Coin
4
From Japan
On 2016-08-16 09:02:56
It was common. It was for the first time use.
This review is about item#45494967.
Additives for liquid chemical
4
From Japan
On 2016-06-11 17:24:41
Used for topical application such as rust Tozai. This is useful in silicon oil lubrication other subdivision use.
This review is about item#45494967.
For killing the trees with herbicide, keep stab into the hole to put the liquid herbicide to this product drilled a hole in the trees in the wood cone destination.
5
From Japan
On 2016-03-26 18:35:05
Cap is not particularly necessary for the present use.
This review is about item#45494967.
Oil Put
2
From Japan
On 2016-02-12 19:10:42
Smaller than expected.
This review is about item#45494967.
Screw lock
4
From Japan
On 2015-12-08 15:42:33
Cheap because the restoring force of the when you press was a worry, but it can be used routinely.
This review is about item#45494967.
It puts the color
5
From Japan
On 2015-10-02 15:16:12
good
This review is about item#45494967.
Lubrication of fine location
5
From Japan
On 2015-07-21 20:11:03
Only it was upside down I do not pollute the surroundings without oil leakage. Must be carried out in a large oil refers to, since it could not be used a funnel when to replenish.
This review is about item#45494967.

Related Products