Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Magnet Color Material Withstand Load (kg) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Magnet Color Material Withstand Load (kg) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
208x116x122 - Red (Body) Steel, (magnet section) PVC coat 1 615 1PC 1 MPT200 45494942 13.99 SGD
Shipped after 2018-04-23
310x116x122 - Red (Body) Steel, (magnet section) PVC coat 3 840 1PC 1 MPT300 45494951 17.99 SGD
Shipped after 2018-04-23
148x116x122 - - - 0.6 580 1pc 1 MPT150 18946725 13.99 SGD
Shipped after 2018-04-23
148x116x122 2 pieces black (Body) steel, (magnet part) PVC coat 0.6 580 1pc 1 MPT150BK 70107975 13.99 SGD
Shipped after 2018-04-23
208x116x122 Three black (Body) steel, (magnet part) PVC coat 1.2 615 1pc 1 MPT200BK 70107984 15.99 SGD
Shipped after 2018-04-23
310x116x122 Four black (Body) steel, (magnet part) PVC coat 2 840 1pc 1 MPT300BK 70107993 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 27
4 star 9
3 star 2
2 star 1
1 star 0
Review Rating: 4.59
39 Customer Reviews
The reviews are automatic translation.
It is goods reasoning.
4
From Japan
On 2018-04-17 20:03:25
I used it regularly, so I will do it again because it is a husband
This review is about item#45494951.
As a tool place
5
From Japan
On 2018-04-08 11:57:12
I put frequently used tools pasted on the wall of iron plate in the garage. Tool is difficult to fall with magnetic force and convenient. Even in the field it is handy to paste and use it to the tilt of the truck.
This review is about item#18946725.
Used for furniture, tool holder and others during tire changing operation
5
From Japan
On 2018-03-25 19:17:20
Although it is a cheap commodity, magnets are also powerful and can be used in various fields.
This review is about item#70107984.
Machine spray can storage
5
From Japan
On 2018-03-10 10:43:21
I had put lubricant etc. on the machine so far, but it was hooked and collapsed, and looks were also messed up. Because it can be stuck on the side of the machine, it will be neat and clean. However, there are things that the part where the magnet contacts is compatible with the painted surface of the machine or it gets soaked, so in such cases it may be better to attach a curing tape or aluminum tape to the painted surface.
This review is about item#45494951.
Organizing tools
5
From Japan
On 2018-03-06 12:49:43
I bought it for organizing the tool box. The strength of the magnet was also sufficient and it was firmer than I thought. I am thinking of buying more.
This review is about item#45494951.
Control panel wiring
5
From Japan
On 2018-01-14 12:10:32
When wiring roofs and doors of control cabinet, tools and crimp terminals can be placed at hand, so unnecessary work has been reduced.
This review is about item#18946725.
To the spray can storage in the storeroom.
5
From Japan
On 2018-01-10 19:33:53
There was also a tray for spraying, but this one purchased thinking that more people can place numbers. The result was as expected. If installed in a place that does not touch the spray can, there is no problem with this tray.
This review is about item#45494942.
Used for managing wear and tear on the workshop
5
From Japan
On 2018-01-05 06:30:42
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#45494951.
During maintenance
4
From Japan
On 2017-09-01 11:39:51
The tray is so big that I will leave a lot of tools, but if you put it too much it will naturally become unstable. Depending on the size of the tray, if the magnetic force is a bit stronger it is a full mark.
This review is about item#45494951.
During machine maintenance
3
From Japan
On 2017-07-10 18:49:52
A slight magnet was weak, and it got off if I put heavy things on it I do not know the limit
This review is about item#45494951.

Related Products