Buy more than* S$200* and get FREE SHIPPING

Battery Operated Intercom

3.25 (4)
Call Method
Simultaneous communication by handset
Output (mW)
60
Wiring System
2-wire (non-polar)
System
(Call) IC electronic sound
Power
(X2 cars four one) x8 AA batteries (sold separately)
Accessories
Wall-mounted pedestal (two), wood screws (4 pcs.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 OIP-91 45495003 70.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Check wiring connection
5
From Japan
On 2017-04-28 16:26:21
It is very good with ringing sound like telephone. Although it is not completed yet, it seems to be usable without problems.
This review is about item#45495003.
Interphone call between rooms separated by walls
1
From Japan
On 2015-10-21 17:39:03
Although the same model of originally used model was in poor condition from the beginning, I thought that it was a losing item, but when I made it for a while, problems such as interruption and volume change occurred. Volume adjustment can hardly be used from the beginning, the absolute volume is also small, and this time I plan to buy things from other manufacturers. I can not recommend this model. (For now, this type has no choice, so please handle AT 406P made by Aiphone)
This review is about item#45495003.
For contact with the partitioned room
2
From Japan
On 2015-03-05 16:03:43
The ringing tone is small. Three-stage volume switch is attached, but there is not much difference in the volume. (In the first place, it is not felt the volume change that this volume is effective against the ringing tone or the calling sound or the difference is not understood either)
This review is about item#45495003.
A site where a third party does not hear the contents of the call
5
From Japan
On 2014-01-29 13:36:31
Pretty good one. Price, shape no complaint.
This review is about item#45495003.