Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chime Battery Type Receiver Set

3.33 (3)
Volume (dB)
(Small) (large) about 80/1m, about 60/1m
Transmission Frequency (MHz)
(FM method) 314.8
Communication Distance (m)
(Line-of-sight environment with no obstacles) about 100
Installation Location
(Receiver) room (transmitter) indoor, outdoor (Boawa-gata IP44)
Battery Life
About 9 months with the use of 10 times a day
Outer Dimensions (Width W x Height H x Depth D) (mm)
(Receiver) 111x178x35 (transmitter) 43x87x27
Number of Channels
64 ways
Power
(A23/LRV08) 1 this included (sold separately) (transmitter) 12V alkaline battery x3 this (receiver) single two alkaline batteries
Specification
Ring-back tone/ 8 types(Configurable to each transmitter)
Accessories
Two (battery for receiver) mounting screws small two (push button transmitter for operation check) mounting screws Large (A23/LRV08) 1 Movies 12V alkaline battery, two rubber washers, double-sided tape (push button for transmitter) instruction manual, warranty card one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MON-001 45495037 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Entrance
1
From Japan
On 2015-12-25 20:13:31
Impressions: The satisfaction degree was dissatisfied because the consumption of dry cell batteries on the receiving side is fast. The frequency of use is about 1 to 3 times in a week, but the battery will be exhausted in about two months. It seems that it is far from specifications. Improvement point: Take cause and measures about battery consumption. that's all
This review is about item#45495037.
For office visitors and others
4
From Japan
On 2015-04-20 12:46:26
Impression used, wiring was unnecessary and installation was easy. I was slightly perplexed if I was accustomed to the sound I was using. I wanted a little more choice of timbres.
This review is about item#45495037.
For contact between store and waiting room
5
From Japan
On 2014-09-17 13:33:01
Cost performance is highly satisfactory.
This review is about item#45495037.