Buy more than* S$200* and get FREE SHIPPING

Chime Infrared Sensor Transmitter

5.00 (1)
Transmission Frequency (MHz)
(FM method) 314.8
Communication Distance (m)
(Line-of-sight environment with no obstacles) about 100
Installation Location
Indoor, outdoor not exposed to rain
Battery Life
About three months with the use of 10 times a day
Outer Dimensions (Width W x Height H x Depth D) (mm)
(Body) 75x39x52 (another fixture)
Number of Channels
64 ways
Power
X3 AAA alkaline batteries (not included)
Specification
Ring-back tone/ 8 types(Configurable to each transmitter)
Accessories
Two mounting screws (battery cover in absentia), one double-sided tape, instruction manual, warranty card
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MON-60 45495073 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an aid for security cameras
5
From Japan
On 2013-12-22 16:53:48
When it is a moving body sensor of a security camera, malfunction is many and I was worrying. So I set this sensor and start recording with this transmission signal. The radio waves are stable, and the price is also cheap, so we are satisfied because multiple sets are also possible.
This review is about item#45495073.