Buy more than* S$200* and get FREE SHIPPING

Chime Receiver

Volume (dB)
(Large) about 80 / 1m, (small) about 60 / 1m
Transmission Frequency (MHz)
(FM system) 314.8
Installation Location
Interior
Battery Life
About 9 months with the use of 10 times a day
Outer Dimensions (Width W x Height H x Depth D) (mm)
111x178x35
Number of Channels
64 ways
Power
Single 2 alkaline batteries x3 this (sold separately)
Accessories
2 mounting screws, instruction manual, warranty card
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MON-80 45495091 29.15 SGD
In stock
ADD TO CART