Buy more than* S$200* and get FREE SHIPPING

Jack Stand, 3t

4.39 (114)
Unit Dimensions (Width x Depth x Height)(mm)
208x185x270 - 420
Lowest Position (mm)
270
Highest Position (mm)
420
Capacity (t)
(Using two) 3
Weight (kg)
2.95x2 units
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 M-TT633B 45495186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 71
4 star 25
3 star 10
2 star 7
1 star 1
Review Rating: 4.39
114 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2017-05-13 07:36:25
Although it is inexpensive, construction is solid and functions are sufficient.
This review is about item#45495186.
Car maintenance
4
From Japan
On 2017-01-19 23:09:49
I used round three years at all no problem. Hard-to-use point is that the lock pin which is connected with a chain is unreliable. Or Nashi way because the price is cheap
This review is about item#45495186.
Private cars of DIY
4
From Japan
On 2016-10-08 16:51:07
Have you used in the Pajero, but the further I think usability is increased if the adapter is attached because the narrow part of the saucer.
This review is about item#45495186.
When the car of Jaqui up
5
From Japan
On 2016-09-29 20:54:36
The price is only the price, but there is a worry of the "delicate (delicate)", without any problems the car of 1.6t, who have supported firmly.
This review is about item#45495186.
Oil change, tire replacement
5
From Japan
On 2016-08-06 20:27:55
For the event of a time of safety, we have established after the jack-up.
This review is about item#45495186.
maintenance
5
From Japan
On 2016-07-29 20:37:15
You come in handy easy-to-use terribly.
This review is about item#45495186.
Tire replacement of car
4
From Japan
On 2016-06-28 05:35:09
Is easy to adjust the strong and height.
This review is about item#45495186.
maintenance
5
From Japan
On 2016-05-21 20:57:48
no problem
This review is about item#45495186.
Car maintenance
4
From Japan
On 2016-05-12 21:44:21
Two to buy a 10 centimeter of the chain in the do-it-yourself store, was the manner pin can not be pulled out. Stand in was the manner does not arrive scratches to the vehicle body paste the rubber. After is no problem in functional.
This review is about item#45495186.
Car maintenance
5
From Japan
On 2016-05-09 19:42:24
This is useful. I was using the product of others, but the difference is ease of use. It was good to buy.
This review is about item#45495186.

Related Products