Buy more than* S$200* and get FREE SHIPPING

Cow Leather Gloves

4.50 (2)
Thickness (mm)
1.2-1.4
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Type Weight (g) Size Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Type Weight (g) Size Material TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 8.0 23.0 - 165 M - 378-7176 - - - 1pair 1 5309 39576652 7.49 SGD
In stock
24 8.5 23.5 Sleeveless type 170 L Cow split leather (oil processing) 365-9348 With patch 3 0351 3-0183 1Pair 1 5311 39576643 7.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
High-place work
4
From Japan
On 2016-05-19 09:07:32
Soft and is very good, but I think more can I unified the color is mixed.
This review is about item#39576643.
Construction site
5
From Japan
On 2015-08-02 20:49:26
It is easy to use soft, but it is better a little more small
This review is about item#39576652.

Related Products