NoteBuy more than* S$200* and get FREE SHIPPING

Laptop PC Travel Kit

4.12 (8)
Specification
Cushion in case
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 YT-BAG(F) 45495256 -
Discontinued
[x]
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
For notebook personal computer at the time of business trip
5
From Japan
On 2014-09-12 18:20:07
Mouse is also a numeric keypad is also easy to use in compact. The earphone has two jacks, but if you look closely, it's the terminal for the terminal and the earphone of the microphone. I thought that it is good if there is a simple explanation writing.
This review is about item#45495256.
It is mobile in the car.
5
From Japan
On 2014-05-22 14:50:36
It may be a convenient and compact to carry.
This review is about item#45495256.
For business
5
From Japan
On 2013-11-24 22:52:12
Compact may be.
This review is about item#45495256.
It uses at the destination.
4
From Japan
On 2013-09-08 13:20:04
Convenient and has been very useful to carry. Again I feel attracted to price.
This review is about item#45495256.
regular meeting
5
From Japan
On 2013-08-20 08:28:27
Location is also not taken we use comfortably.
This review is about item#45495256.
It is using the old personal computer that is placed on passenger cars as a hobby
3
From Japan
On 2013-08-19 21:09:03
Earphones do not know that a one in the plug of the earphones are two
This review is about item#45495256.
Use in mobile
1
From Japan
On 2013-08-02 20:45:11
Numeric keypad, mouse, earphone, all of the code does not appear. 10cm also out to the maximum? How to use it, or No use of. There is only another laugh (laughs) It is recommended as an object to put on the desk.
This review is about item#45495256.
When overseas and local business trip
5
From Japan
On 2013-05-31 13:32:44
Mouse is good to not bulky in the compact. There, a little feel for the sensitivity of the USB connector is bad (not once to three times reaction, there is a need to repeat the insertion and removal).
This review is about item#45495256.

Related Products