Buy more than* S$200* and get FREE SHIPPING

Mouse Scanner

5.00 (1)
Saving Format
PDF, JPG, TIFF, BMP, PNG, XLS, DOC
Maximum Resolution
(Scanner unit) 400dpi
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
About 60x115x37
Sensor
(Mouse part) 1200dpi laser sensor
Button Shape
(Mouse part) 2 buttons, 1 wheel buttons, one button scan
Cable Length (m)
About 1.5
Power
USB2.0
Power Consumption (W)
About 0.6
Weight (g)
About 110
Size
It varies according to the environment of the (scan size) A4 errand.
Color
Black
Specification
System requirements (operating system) Japanese Windows7 (32-bit, 64-bit) PC / AT compatible machine OS you install a new version from the old OS is not covered by warranty. (CPU) Intel Core 2Duo 1.2 GHz or more (Memory) 2GB or more (Video memory) 128MB NVIDIA GeForce 8400 GS, 128MB ATI Radeon X1300, 384MB Intel GMA X3000 or more. Video memory is 1GB or more recommended (hard disk)Requires 1GB of free space or more for installation (Drive) CD-ROM drive
Accessories
CD-ROM, cloth pouch, instruction manual, warranty card
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSC10 45495274 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Data collection, material creation
5
From Japan
On 2012-11-19 18:47:53
Scanner that has been used until now takes a quite place, but since this has become the mouse and integrated It can work even in a small place! Desk is nice and neat. After, made or paste it into Excel as soon as you scan the table something also, it is easy to create documents. Easy to use because it is also easy to edit a bit of color!
This review is about item#45495274.

Related Products