Buy more than* S$200* and get FREE SHIPPING

Straight Socket, Black

4.50 (4)
Screw Type
PS screw
Material
Malleable cast iron
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Length L(mm) Outside Diameter D (phi mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Length L(mm) Outside Diameter D (phi mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 27.5 19 41278 1PC 1 8A 45496394 1.96 SGD
In stock
10 28.5 23 41341 1PC 1 10A 45496403 2.28 SGD
In stock
15 38 28 41276 1PC 1 15A 45496412 3.17 SGD
In stock
20 40 34.5 41337 1PC 1 20A 45496421 4.06 SGD
In stock
25 47 41.5 1 1PC 1 25A 45496437 5.89 SGD
In stock
32 52 51 36895 1PC 1 32A 45496446 8.00 SGD
In stock
40 52 58 36893 1PC 1 40A 45496455 10.04 SGD
In stock
50 61 70 2 1PC 1 50A 45496464 13.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used as a joint for air blow by welding the stay
5
From Japan
On 2017-04-21 19:38:48
It can be used normally without problems. The price is cheap. It is convenient because it will arrive in 2 days after ordering.
This review is about item#45496394.
To the joint of the well pipe
4
From Japan
On 2016-03-21 20:25:30
I used it as a joint for a driving well pipe. Because you can not buy it at home center etc. It was saved.
This review is about item#45496455.
Welding production of draining drain socket
5
From Japan
On 2015-03-24 09:20:35
I occasionally ask for installation and installation, but it is not inferior to what is on the market.
This review is about item#45496412.
Drain piping for draining duct
4
From Japan
On 2014-06-04 09:15:56
I think there is no big difference with any one company
This review is about item#45496421.

Related Products