Buy more than* S$200* and get FREE SHIPPING

Two-Sided A4 Paper

4.50 (2)
Caution
Product number is printed on rear face of sheet.
Purpose
Form overlay print
Compatible Printer
Laser printer, copier, and inkjet printer
Surface Mounting
Two-sided
Lanel Size (mm)
210x148.5
Type
Perforated
Size
A4
Thickness (mm)
0.08
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100Sheet) 1 BP2002 45497094 15.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Delivery note printing
4
From Japan
On 2017-07-31 14:50:00
Perforations are included, and it is easy to cut it into invoices and invoices (a copy).
This review is about item#45497094.
For printing out invoice
5
From Japan
On 2016-11-14 16:22:46
The perforation after cutting is also beautiful and very satisfactory. However, it is saved if it is a little cheaper. Also, it is convenient if there are something more than 200 sheets
This review is about item#45497094.

Related Products