Buy more than* S$200* and get FREE SHIPPING

Multi Printer Document A4 White 2 Sided 4 Holes

4.67 (3)
Lanel Size (mm)
210x148.5
Size
A4
...see all>
Product Options
ADD TO CART
Specification Paper Quality Number of Holes Hole Intervals (mm) Surface Mounting Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Paper Quality Number of Holes Hole Intervals (mm) Surface Mounting Type Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- High-quality paper 4 hole 80 Two faces - - 1Box(1200Sheet) 1 BP2003Z 59703761 169.99 SGD
Shipped after 2018-03-01
- High-quality paper 4 hole 80 Two faces - - 1Box(2400Sheet) 1 BP2003WZ 59703777 299.99 SGD
In stock
A4 size - - 80mm Two-sided Enters perforation, 4 hole 0.08 1Bag(100Sheet) 1 BP2003 45497103 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Delivery note printing of Yayoi sales
5
From Japan
On 2016-11-30 09:35:28
It is cheaper than the stationary shop in the town, so it will be saved soon.
This review is about item#45497103.
Company invoice
4
From Japan
On 2015-10-15 16:07:37
Color is clean and easy to use
This review is about item#45497103.
Delivery note
5
From Japan
On 2015-08-27 17:21:49
I always bought it at the shop front of office supplies, but monotalore was the cheapest so I bought it with monotaro.
This review is about item#45497103.

Related Products