Buy more than* S$200* and get FREE SHIPPING

Multi Printer Document A4 White 3 Sided

4.33 (3)
Surface Mounting
Three-sided
Lanel Size (mm)
210x99
Size
A4
...see all>
Product Options
ADD TO CART
Paper Quality Type Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Quality Type Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Perforated 0.08 A4 size 1Bag(100Sheet) 1 BP2004 45497112 15.99 SGD
In stock
High-quality paper - - - 1Box(1200Sheet) 1 BP2004Z 59703786 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Print out the form
4
From Japan
On 2017-09-08 16:49:20
You can use it without any change from conventional fax paper. We appreciate early correspondence from ordering the delivery date to delivery.
This review is about item#59703786.
Delivery voucher when printing
4
From Japan
On 2017-07-12 17:20:46
Delivery related documents of customer were consistent with this product in A4, 3 division format. Considering the number of steps to separate from normal A4 paper, I think that the effect will appear more than the price.
This review is about item#45497112.
Issuance of customer slip
5
From Japan
On 2017-02-04 15:53:54
Paper quality is just right, perforations are easy to separate finely. The price is also reasonable.
This review is about item#45497112.

Related Products