Buy more than* S$200* and get FREE SHIPPING

Multi Printer Document A4 White 3 Sided 6 Holes

5.00 (2)
Surface Mounting
Three-sided
Lanel Size (mm)
210x99
Size
A4
...see all>
Product Options
ADD TO CART
Type Thickness (mm) Specification Paper Quality Number of Holes Hole Intervals (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Thickness (mm) Specification Paper Quality Number of Holes Hole Intervals (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - High-quality paper 6 hole 80 1Box(2400Sheet) 1 BP2005WZ 59703804 299.99 SGD
Shipped after 2018-04-27
- - - High-quality paper 6 hole 80 1Box(1200Sheet) 1 BP2005Z 59703795 169.99 SGD
In stock
Enters perforation, 6 hole 0.08 A4 size - - 80mm 1Bag(100Sheet) 1 BP2005 45497121 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For business use
5
From Japan
On 2015-09-09 07:27:15
Is pleased
This review is about item#45497121.
Sales / invoice
5
From Japan
On 2015-04-09 10:31:31
Hair quality is fine quality, firmly thick, paper color is also reasonably beautiful white and very satisfied. The price was also very dissatisfied with other companies such as 980 yen, 1080 yen and ten book unit orders but I appreciate Mr. Monotaro's consideration.
This review is about item#45497121.

Related Products