Buy more than* S$200* and get FREE SHIPPING

Multi Printer Document A4 Color 2 Sided 4 Holes

Compatible Printer
Laser printer, copier, and inkjet printer
Hole Intervals (mm)
80mm
Surface Mounting
Two-sided
Lanel Size (mm)
210x148.5
Type
Enters perforation, 4 hole
Size
A4
Thickness (mm)
0.08
Specification
A4 size
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100Sheet) 1 BP2011 45497164 18.99 SGD
In stock
ADD TO CART

Related Products