Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Three-Sided A4 Paper
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
Paper, Labels
>
Forms
Three-Sided A4 Paper
HISAGO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
Form overlay print
Compatible Printer
Laser printer, copier, and inkjet printer
Hole Intervals (mm)
80mm
Surface Mounting
Three-sided
Lanel Size (mm)
210x99
Type
Enters perforation, 6 hole
Size
A4
Thickness (mm)
0.08
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Bag(100Sheet)
1
BP2013
45497182
18.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Three-Sided A4 Paper
HISAGO
18.99 SGD
Cut Business Forms / Three Divisions / Six-Hole Color
Nakabayashi
119.99 SGD
(4)
Multi Printer Document A4 Color 3 Sided 6 Holes
HISAGO
199.99 SGD
Multi Printer Document A4 White 3 Sided 6 Holes
HISAGO
15.99
-
299.99 SGD
(2)
Multi printer form copy type carbonless color three sides 6 holes
HISAGO
21.99 SGD
Sink shower
SAN-EI Faucet Mfg
9.99 SGD
Multi Printer Document A4 White 3 Sided
HISAGO
15.99
-
169.99 SGD
(3)
Multi printer forms A4 color two-sided
HISAGO
20.99 SGD
Cut-filled form A4 color three-sided 6-well
Otokomae MonotaRO
13.99 SGD
(1)
Multi-printer form A4 color 3 sides 6 holes
HISAGO
15.99
-
169.99 SGD
Multi-printer forms
HISAGO
15.99
-
309.99 SGD
Ebaseru OPP tape No.820NEV
SEKISUI CHEMICAL
21.99
-
319.99 SGD
(2)
Japanese Printer Papers
A-one
6.99 SGD
(1)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3640)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
Paper, Labels
>
Forms
Related Products
Hisago
Copier
A4 paper
Copier paper
Perforated paper
A4 COPIER paper
a4 paper in
Top