Buy more than* S$200* and get FREE SHIPPING

Economy Label

4.33 (9)
Basis Weight (g/m2)
144
Size
A4
...see all
Product Options
ADD TO CART
Thickness (mm) Specification Label Thickness (mm) Lanel Size (mm) Paper Thickness (mm) Dimension (mm) Surface Mounting Paper Quality Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Specification Label Thickness (mm) Lanel Size (mm) Paper Thickness (mm) Dimension (mm) Surface Mounting Paper Quality Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 (only label: 0.10) A4 size - 210x297 - - Uncut High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM001 45496762 31.77 SGD
In stock
0.15 (only label: 0.10) A4 size - 86.4x50.8 - - 10 side (four sides margin) High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM006 45496814 31.77 SGD
In stock
0.15 (only label: 0.10) A4 size - 83.8x42.3 - - 12 face High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM007 45496823 31.77 SGD
In stock
0.15 (only label: 0.10) A4 size - 48.3x25.4 - - 44 face High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM022 45496972 31.77 SGD
In stock
0.15 (only label: 0.10) A4 size - 105x99 - - Six-sided High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM004 45496796 31.77 SGD
In stock
0.15 (only label: 0.10) A4 size - 105x74.25 - - Eight surfaces (no margin) High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM014 45496893 31.77 SGD
In stock
0.15 (only label: 0.10) - - 85x50 - - 10 face (PD SCM for) High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM016 45496911 31.17 SGD
Shipped after 2017-08-25
0.15 (only label: 0.10) - - 80x115 - - Four sides (PD SCM for) High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM013 45496884 31.17 SGD
Shipped after 2017-08-25
0.15 (only label: 0.10) - - 84x42 - - 12 face (rounded) High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM018 45496936 31.77 SGD
In stock
0.15 (only label: 0.10) - - 83.8x42.3 - - 12 panels (inch line feed) High-quality paper Continuous feed 1Bag(100Sheet) 1 ELM017 45496927 31.77 SGD
In stock
0.15 (only label: 0.10) - - 98x68 - - Octahedral High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM005 45496805 31.77 SGD
In stock
0.15 (only label: 0.10) - - 70x38.1 - - 21 side (top and bottom margins) High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM020 45496954 31.77 SGD
In stock
0.15 (only label: 0.10) - - 210x148.5 - - Two-sided High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM002 45496771 31.77 SGD
In stock
0.15 (only label: 0.10) - - 38.1x21.2 - - 65 face High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM023 45496981 31.77 SGD
In stock
0.15 (only label: 0.10) - - 70x42.3 - - 18 side (top and bottom margins) High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM009 45496841 31.77 SGD
In stock
0.15 (only label: 0.10) - - 74.25x42 - - 20 face High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM010 45496857 31.77 SGD
In stock
0.15 (only label: 0.10) - - 66x33.9 - - 24 side (four sides margin) High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM012 45496875 31.77 SGD
In stock
0.15 (only label: 0.10) - - 69.3x38 - - 20 side (four sides margin) High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM019 45496945 31.77 SGD
In stock
0.15 (only label: 0.10) - - 105x148.5 - - Four sides High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM003 45496787 31.77 SGD
In stock
0.15 (only label: 0.10) - - 86.4x42.3 - - 12 side (four sides margin) High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM008 45496832 31.77 SGD
In stock
0.15 (only label: 0.10) - - 70x33.9 - - 24 side (top and bottom margins) High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM021 45496963 31.77 SGD
In stock
0.15 (only label: 0.10) - - 70x42.4 - - Side 21 High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM011 45496866 31.77 SGD
In stock
0.15 (only label: 0.10) - - 92x60 - - 8面(PD SCM用) High-qualitypaper Continuous feed 1Bag(100Sheet) 1 ELM015 45496902 31.77 SGD
In stock
- - 0.1 105x59.4 0.15 210x297 - - - 1bag(100sheet) 1 ELM026 22238965 31.77 SGD
In stock
- - 0.1 60x20 0.15 210x297 - - - 1bag(100sheet) 1 ELM033 22239035 31.77 SGD
In stock
- - 0.1 97x69 0.15 210x297 - - - 1bag(100sheet) 1 ELM025 22238956 31.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Product label
5
From Japan
On 2016-07-27 17:36:43
It helps with goods easy to use without problems.
This review is about item#45496963.
I use it as a label when delivering my baggage.
4
From Japan
On 2015-11-27 18:48:15
It was good because there were not so many labels labeled as 6 sheets. I wish I had a margin, but I think that I will buy it in the future
This review is about item#45496796.
Document
5
From Japan
On 2015-11-20 14:52:31
cheap
This review is about item#45496762.
Product content display
4
From Japan
On 2015-10-05 19:07:47
The thickness is sufficient enough to hide the printing of the base. In my environment, ink dot and laser have almost no trouble. I feel a little weak adhesive, but it is easy to use and cost performance is good so I will continue to use it.
This review is about item#45496762.
Product label
4
From Japan
On 2015-05-21 14:19:52
Hisago's label is easy to peel off. Printer trouble is small.
This review is about item#45496972.
Guide seal for distribution
4
From Japan
On 2015-02-18 21:22:58
Previously I bought an expensive sticker at the stationery point, but the number of sheets to be used increased, I bought a hesagol seal from my friend listening to the cheapest heisago seal of price. The quality is somewhat inferior to the previous seal, but I am satisfied. I plan to purchase it next time.
This review is about item#45496814.
Product label
4
From Japan
On 2014-07-25 15:49:55
Occasionally, there were three or four times past troubles in getting stuck in the printer. I am using it while pounding a bit.
This review is about item#45496814.
Address printing
4
From Japan
On 2014-04-25 10:06:01
The inexpensive series which used before was out of print, and use it. It is normal without permission. However, the color of white is too white.
This review is about item#45496832.
Seal for display of sales merchandise
5
From Japan
On 2013-10-25 11:08:12
I found it at the shop and used it, but it is cheaper than I bought at the store and will be delivered so it will be saved.
This review is about item#45496762.

Related Products