Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A4 Label Tack

Caution
Not a removable type. Check available paper of thickness range for printers in use.
Purpose
For classification, management, and name labels, etc.
Compatible Printer
Ink-jet printer (dyes and pigments), color laser printers, laser printers, color copiers, black-and-white copiers, thermal transfer printer
Surface Mounting
60 face
Basis Weight (g/m2)
117
Lanel Size (mm)
36 x 12
Paper Quality
High-quality paper
Type
Continuous feed
Size
A4
Thickness (mm)
0.13 (label only: 0.07)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(20Sheet) 1 OP902 45497015 13.99 SGD
In stock
ADD TO CART

Related Products