Buy more than* S$200* and get FREE SHIPPING

A4 Label Tack

Caution
Not a removable type. Check available paper of thickness range for printers in use.
Purpose
For classification and management labels, etc.
Compatible Printer
Ink-jet printer (dyes and pigments), color laser printers, laser printers, color copiers, black-and-white copiers, thermal transfer printer
Surface Mounting
Round 24 side
Basis Weight (g/m2)
115
Lanel Size (mm)
40 x 40
Paper Quality
High-quality paper
Type
Continuous feed
Size
A4
Thickness (mm)
0.13 (label only: 0.07)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 OP3019 45497024 -
N/A
[x]
ADD TO CART

Related Products