Buy more than* S$200* and get FREE SHIPPING

A4 Label Tack

5.00 (1)
Caution
Not a removable type. Check available paper of thickness range for printers in use.
Purpose
For classification and management labels, etc.
Compatible Printer
Ink-jet printer (dyes and pigments), color laser printers, laser printers, color copiers, black-and-white copiers, thermal transfer printer
Surface Mounting
Round 12 side
Basis Weight (g/m2)
115
Lanel Size (mm)
60 x 60
Paper Quality
High-quality paper
Type
Continuous feed
Size
A4
Thickness (mm)
0.13 (label only: 0.07)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 OP3020 45497033 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a label of frozen goods
5
From Japan
On 2015-10-18 14:52:40
It is easy to peel off, it is not bleeding even after thawing from frozen.
This review is about item#45497033.

Related Products