Buy more than* S$200* and get FREE SHIPPING

Perforated Paper

Caution
Not a removable type. Check available paper of thickness range for printers in use.
Compatible Printer
Ink-jet printer (dyes and pigments), color laser printers, laser printers, color copiers, black-and-white copiers, thermal transfer printer
Basis Weight (g/m2)
115
Paper Quality
High-quality paper
Size
A4
Thickness (mm)
0.13 (only label: 0.07)
...see all>
Product Options
ADD TO CART
Specification Surface Mounting Lanel Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Surface Mounting Lanel Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 size Six-sided 105x99 Continuous feed, perforated 1Bag(20Sheet) 1 OP3205 45497067 11.99 SGD
In stock
- - 93x47.4 Continuous feed, perforated 1Bag(20Sheet) 1 OP3305 45497085 11.99 SGD
Shipped after 2018-01-25
- 8 Face 105x74.25 Continuous feed, perforated 1Bag(20Sheet) 1 OP3206 45497076 11.99 SGD
In stock
- Four sides 105x148.5 Continuous feed, perforated 1Bag(20Sheet) 1 OP3203 45497051 11.99 SGD
Shipped after 2018-01-25
- Two faces 210x148.5 Continuous feed 1Bag(20Sheet) 1 OP3201 45497042 11.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products