Buy more than* S$200* and get FREE SHIPPING

Phi75 Glycerin Pressure Gauge

5.00 (3)
Purpose
Use in the hydraulic pump and the processed machine etc., Use in the hydraulic pump and the processed machine etc.
Material (connection)
Brass
Material (case)
SUS304
Connection Thread
G3/8
Outer Diameter (phi mm)
75
...see all
Product Options
ADD TO CART
Pressure Range (MPa) Allowable Temperature (degreeC) Pricision Case Shape Material Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Allowable Temperature (degreeC) Pricision Case Shape Material Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 0.6 -5 - 50 +/-1.6% FS Vertical A-type (without border) (Stock) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-0.6MPa 45497331 64.53 SGD
In stock
0 to 1.6 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-1.6MPa 45497356 64.53 SGD
In stock
0 to 0.5 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-0.5MPa 45497322 67.38 SGD
Shipped after 2017-06-02
0 to 0.1 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-0.1MPa 45497295 69.69 SGD
In stock
0 to 0.25 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-0.25MPa 45497304 64.53 SGD
In stock
0 to 0.4 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-0.4MPa 45497313 64.53 SGD
In stock
0 to 16 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GLT-31-16MPa 45497417 83.99 SGD
Shipped after 2017-06-02
0 to 40 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-40MPa 45497435 81.15 SGD
In stock
0 to 60 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-60MPa 45497444 90.18 SGD
In stock
0 to 6 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-6MPa 45497392 64.53 SGD
In stock
0 to 2.5 -5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-2.5MPa 45497374 64.53 SGD
In stock
0 to 4 -5 to 50 +/-1.6%FS Vertical A-type (without border) (Stock) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-4MPa 45497383 64.53 SGD
In stock
0 to 1 -5 to 50 +/-1.6%FS Vertical A-type (without border) (Stock) C3604BD, (Bourdon tube) C2300 317   1PC 1 GLT-31-1MPa 45497347 64.53 SGD
In stock
0 to 25 -5 to 50 +/-1.6%FS Vertical A-type (without border) (Stock) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-25MPa 45497426 81.78 SGD
In stock
0 to 2 -5 to 50 +/-1.6%FS Vertical A-type (without border) (Stock) C3604BD, (Bourdon tube) C2300 -   1PC 1 GLT-31-2MPa 45497365 64.53 SGD
In stock
0 to 10 -5 to 50 +/-1.6%FS Vertical A-type (without border) (Stock) C3604BD, (Bourdon tube) C2300 317   1PC 1 GLT-31-10MPa 45497401 81.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to verify the agricultural machinery hydraulic pump and hydraulic system
5
From Japan
On 2016-06-14 18:51:58
The number is easy to see, you can see even from a remote location.
This review is about item#45497435.
Pressure measurement of pressure pump.
5
From Japan
On 2015-11-20 08:59:16
It is very easy to see because water drops do not adhere.
This review is about item#45497347.
Confirmation of water pressure from fertilizer introduction machine
5
From Japan
On 2015-09-26 23:02:36
It is easy to see with no needle reserve movement.
This review is about item#45497322.

Related Products