Buy more than* S$200* and get FREE SHIPPING

Phi100 Glycerin Pressure Gauge

3.67 (3)
Purpose
Use in the hydraulic pump and the processed machine etc., Use in the hydraulic pump and the processed machine etc.
Material (connection)
Brass
Material (case)
SUS304
Connection Thread
G3/8
Outer Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Allowable Temperature (degreeC) Pricision Case Shape Material Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Temperature (degreeC) Pricision Case Shape Material Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 0.25 1PC 1 GLT-41-0.25MPa 45497462 84.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 4 1PC 1 GLT-41-4MPa 45497541 84.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 60 1PC 1 GLT-41-60MPa 45497602 129.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 0.5 1PC 1 GLT-41-0.5MPa 45497487 83.99 SGD
Shipped after 2018-05-01
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 0.6 1PC 1 GLT-41-0.6MPa 45497496 84.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 2.5 1PC 1 GLT-41-2.5MPa 45497532 90.99 SGD
Shipped after 2018-05-01
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 25 1PC 1 GLT-41-25MPa 45497584 98.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 2 1PC 1 GLT-41-2MPa 45497523 84.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 40 1PC 1 GLT-41-40MPa 45497593 98.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 0.1 1PC 1 GLT-41-0.1MPa 45497453 91.99 SGD
Shipped after 2018-04-27
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 16 1PC 1 GLT-41-16MPa 45497575 109.99 SGD
Shipped after 2018-05-01
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 0.4 1PC 1 GLT-41-0.4MPa 45497471 83.99 SGD
Shipped after 2018-05-01
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 6 1PC 1 GLT-41-6MPa 45497557 90.99 SGD
Shipped after 2018-05-01
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 1.6 1PC 1 GLT-41-1.6MPa 45497514 84.99 SGD
In stock
-5 to 50 +/-1.6%FS Vertical A type (without border) (Ltd.) C3604BD, (Bourdon tube) C2300 0 to 10 1PC 1 GLT-41-10MPa 45497566 109.99 SGD
Shipped after 2018-05-07
-5 - 50 +/-1.6% FS Vertical A-type (without border) (Stock) C3604BD, (Bourdon tube) C2300 0 - 1 1PC 1 GLT-41-1MPa 45497505 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Pressure gauge of control machine
5
From Japan
On 2017-08-15 11:38:09
I replaced it because the pressure gauge of the control machine was broken It is big and easy to see
This review is about item#45497584.
For measurements at pump performance test
1
From Japan
On 2015-05-29 18:00:41
In the use of about 10 times, the pressure instruction was reduced from the normal value to about minus 0.3 Mpa, and even if you purchase a new item again, it also became the same phenomenon after about 10 times. Reliability is zero.
This review is about item#45497557.
For extinguishing pump
5
From Japan
On 2013-02-26 13:14:33
Because the needle moves slowly, it lasts long and lasts longer.
This review is about item#45497514.

Related Products