Buy more than* S$200* and get FREE SHIPPING

Polyurethane Apron

4.33 (3)
Purpose
Work with water and oil such as food plant, kitchen, and fishing industry.
Lower Width (cm)
90
Material
Urethane
...see all>
Product Options
ADD TO CART
Size Color TKG Part Total Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color TKG Part Total Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M White - 135 Without eyelet 1Sheet 1 E-50 68449516 29.99 SGD
In stock
L Blue - 145 Without eyelet 1Sheet 1 E-50 68449552 30.99 SGD
In stock
L Pink 4-1174-0502 145 No eyelet 1Sheet 1 E-50 68449586 45.99 SGD
Shipped after 2018-05-07
L White - 145 No eyelet 1Sheet 1 E-50 68449525 29.99 SGD
In stock
M Pink - 135 No eyelet 1Sheet 1 E-50 68449577 28.99 SGD
Shipped after 2018-05-02
M Blue - 135 No eyelet 1Sheet 1 E-50 68449543 29.99 SGD
In stock
S White - 125 No eyelet 1Sheet 1 E-50 68449507 25.99 SGD
In stock
S Pink - 125 No eyelet 1Sheet 1 E-50 68449561 25.99 SGD
In stock
S Blue - 125 No eyelet 1Sheet 1 E-50 68449534 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Food Processing
5
From Japan
On 2016-10-05 16:12:02
It is very easy to use. You may lighten it.
This review is about item#68449543.
I am wearing it in the hydraulic work and using it.
3
From Japan
On 2016-04-19 22:25:45
I wear it, it is very light and fit is also good, but it is early to rip It is particularly weak, especially the base of the hip string and the base of the neck cord are weak.
This review is about item#68449525.
Food factory
5
From Japan
On 2016-01-13 14:39:28
It is light and very easy to handle.
This review is about item#68449525.

Related Products