Buy more than* S$200* and get FREE SHIPPING

Handsaw

2.75 (8)
Purpose
Cutting of iron pipes, etc, Cutting of iron pipes, etc, Cutting of iron pipes, etc, Cutting of iron pipes, etc
Materials (Blade)
Cr over V steel, Cr-V Steel
Blade Size (mm)
250, 250
Material (Handle Part)
wood, Tree
Number of Threads
24 mountain, 24 Mt.
Weight (g)
370, 370
Material (Body)
steel, Steel
Overall Length (mm)
About 450, About 450
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-250 45503726 8.99 SGD
In stock
ADD TO CART

Related Products