Buy more than* S$200* and get FREE SHIPPING

Sewing Scissors

4.25 (4)
Blade Length (mm)
About 98
Material (handle)
casting, Casting
Materials (Blade)
Cutting steel, Cutting steel
Overall Length (mm)
About 240
Dimension (mm)
240
Specification
With box, With box, In presentation box
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 401000(All steel) 45538026 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
It mainly cuts cloth etc.
5
From Japan
On 2016-10-07 21:32:42
Although it has a size, it cleaves comfortably very smoothly. I am impressed with how long the sharpness of the blade will last.
This review is about item#45538026.
Cutting of metal foil
3
From Japan
On 2016-06-01 15:15:51
Although it is not the original use, metal foil is also cut well.
This review is about item#45538026.
Cutting of rubber
5
From Japan
On 2014-12-08 22:07:17
Very easy to use
This review is about item#45538026.
Rubber material cutting
4
From Japan
On 2014-07-20 14:56:33
I would like to purchase next time with cost satisfaction
This review is about item#45538026.

Related Products