Buy more than* S$200* and get FREE SHIPPING

DX Ratchet Garden Shear GF-D770R

4.50 (2)
Materials (Blade)
Carbon steel S50, fluorine resin processing (PTFE)
Material (Handle Part)
Aluminum alloy
Material (Grip)
Black / TPR, yellow / PP
Cutting Capability (mm)
(Rough wood) 50
Overall Length (mm)
770
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 601700 45538166 48.42 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2016-03-30 23:12:28
Until now I used D2's original branch cutting, but I made this product because the handle was heavy with steel with security up to 45mm. Since the anvil side of the cutting edge is almost the same as D2, it is good if it becomes aluminum. As an Arbolist, the frequency of chainsaws is reduced, contributing to preservation of physical strength.
This review is about item#45538166.
The tree branch is expensive
4
From Japan
On 2015-12-07 17:31:01
It easily breaks with light force. Since the angle of storage of the bar is too wide, it will be easy to carry as it becomes a little narrower.
This review is about item#45538166.

Related Products