Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Handle Pruning Saw E24SS

2.00 (1)
Materials (Blade)
Cutting steel, Cutting steel
Material (Handle Part)
TPR,ABS, TPR, ABS
Blade Thickness (mm)
0.9, 0.9
Blade Length (mm)
240, 240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 302930 45538211 20.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It is pruning of garden tree
2
From Japan
On 2013-11-07 12:20:19
Sharp Somewhat, as soon as it climbs and prunes trees, Saya falls from the belt through the stop pin. The cause is probably due to hard plastic. Some twisting, if friction is supposed and you can choose the material. It seems that it is necessary to improve quickly including the risk of this fall.
This review is about item#45538211.

Related Products