Buy more than* S$200* and get FREE SHIPPING

Double Ended Hammer, Glassfiber Handle

3.50 (2)
Material
Tool steel, FG, rubber
...see all>
Product Options
ADD TO CART
Type Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 pounds 843 (Hammer portion) 56Dx150Wx53H 1PC 1 300164(#6) 45538227 69.99 SGD
Shipped after 2018-05-28
8 pounds 845 (Hammer portion) 60Dx164Wx60H 1PC 1 300165(#8) 45538236 69.99 SGD
Shipped after 2018-05-28
10 pounds 845 (Spanner) 7.4, (glasses) 9.4 1PC 1 300166(#10) 45538245 74.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Tomb Renovation
5
From Japan
On 2018-01-19 20:47:23
It is neither heavy nor lightly to swing up and it is easy to use with just the right weight
This review is about item#45538227.
Pile driving
2
From Japan
On 2013-02-28 10:03:34
Depending on the experience of use (technology), the glass fiber was broken at the base on the first day it was used. It is damaged too much unlike the hammer used until now. Damage was not only applied but also floating over the whole glass fiber and it got peeled off. Does the glass fiber have insufficient viscosity compared to other comparable products, or is it too hard? Products sold with thicker protective rubber were sold under the head of the hammer at the same amount in other home centers. I think that it would be good if there was improvement of protective rubber under the hammer.
This review is about item#45538245.

Related Products