Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Works Knife

Withstand Voltage
1000V
Compatible Standard
IEC60900: 2004 standard
Blade Length (mm)
45
Weight (g)
112
Dimension (mm)
1.6x2 heart 3 heart, 2.0x2 heart 3 heart
Specification
Thick blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DKZ-200 45521865 -
Discontinued
[x]
ADD TO CART

Related Products