Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Platinum Nano Short Sleeve Polo Shirt, Stink Free

4.21 (52)
Name Print
Not possible
Pocket
(Dimension) 12x11cm, left chest
Fabric
Quick drying sweat type, antibacterial processing
Mixing Ratio (%)
Polyester 100
Standard
Textile Evaluation Technology Association (SEK) general use "orange" pass mark (approval number 58SA06)
...see all
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 24 48 108 L Navy 1Sheet 1 M-1 45500786 22.24 SGD
Shipped after 2017-05-01
73 24 48 108 L Black 1Sheet 1 M-1 45500813 21.61 SGD
Shipped after 2017-05-01
70 23 46 104 M Black 1Sheet 1 M-1 45500804 21.84 SGD
Shipped after 2017-05-01
76 25 50 114 LL Navy 1Sheet 1 M-1 45500795 21.61 SGD
Shipped after 2017-05-01
76 25 50 114 LL Black 1Sheet 1 M-1 45500822 21.61 SGD
Shipped after 2017-05-01
73 24 48 108 L White 1Sheet 1 M-1 45500847 21.45 SGD
Shipped after 2017-05-01
70 23 46 104 M Navy 1Sheet 1 M-1 45500777 21.84 SGD
Shipped after 2017-05-01
70 23 46 104 M White 1Sheet 1 M-1 45500831 21.84 SGD
Shipped after 2017-05-01
76 25 50 114 LL White 1Sheet 1 M-1 45500856 21.61 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 34
4 star 5
3 star 6
2 star 4
1 star 3
Review Rating: 4.21
52 Customer Reviews
The reviews are automatic translation.
To everyday wear
4
From Japan
On 2017-03-09 15:23:34
It was fluent than I had thought to. So would a little transparent, wearing a T-shirt is recommended. But So it is "smell not" is not Ikase. Also fluent in the middle of summer you can use somehow if timing you do not mind.
This review is about item#45500813.
Injection molding operation
5
From Japan
On 2016-11-13 17:05:34
Since the workplace is the molding site at all times 30 ℃, will be the work of while flowing lazy sweat (moisture and supply of salt is required). At first, the dough was a little thin, I feel, be just good considering from quick-drying. Since the washing of course every day, it does not smell! ?
This review is about item#45500777.
At the factory, at the time of packing work
4
From Japan
On 2016-10-29 15:14:48
But has shed much sweat this summer, it did not really smell.
This review is about item#45500822.
In the summer of everyday wear. Used by the company.
5
From Japan
On 2016-09-29 16:35:12
Good appearance equipped goods shoulders polo shirt type snugly sewn instead of Raglan. Also it may be the refreshing because the dough is using a double of different fabrics. Is change of clothes every day to buy 6 pieces or more. This ¥ 1,390 is outstanding cost performance. Although it may other there is a beautiful color. Are printed on the back after collar overlapping seal washing of "handsome" and a little sticky on the neck came out glue. Chest's who have 170cm tall, but just right in the "M".
This review is about item#45500831.
Casual wear, light work
5
From Japan
On 2016-09-16 22:35:16
I like it very much. White good black so conspicuous sat wrinkles.
This review is about item#45500813.
Purchase for everyday wear
3
From Japan
On 2016-08-28 17:31:20
I bought to try I think whether what. Usability will continue from now on to confirm.
This review is about item#45500813.
At the time of vehicle maintenance
5
From Japan
On 2016-08-22 16:06:25
Pretty sweat, but not so much sticky, do not let certainly feel the Aseshu of.
This review is about item#45500856.
Work clothes
5
From Japan
On 2016-08-12 07:40:37
Uniqlo polo shirt is comprised smell way This shirt is, to not Niowa, cheap
This review is about item#45500847.
walking
5
From Japan
On 2016-08-04 22:09:19
Since absorbs diverge too soon sweat, it has been a sticky without feeling silky.
This review is about item#45500786.
As work clothes.
5
From Japan
On 2016-08-02 17:31:02
Sweaty smell even without, so it feels good It is a big satisfaction.
This review is about item#45500795.

Related Products