Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Driver Holder

3.86 (29)
Insertion Hole Diameter (mm)
phi7x4 pieces, phi9x5 pieces
Withstand Load (kg)
1
Weight (g)
546
Dimension (mm)
280x60x64
Material
steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 - 45500892 16.99 SGD
In stock
black 1pc 1 MDF-BK 70108036 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 8
3 star 6
2 star 3
1 star 1
Review Rating: 3.86
29 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2018-03-08 15:25:02
I saw that this was included in the sale item of weekly unit and purchased it because I thought that I would buy it cheaply since before. I am satisfied that black matches the color of the tool cabinet that I have.
This review is about item#70108036.
It is exclusive for tool box
3
From Japan
On 2018-01-24 19:12:18
I thought about putting it in other place instead of tool box, but it did not work because there was a step in the place of the magnet.
This review is about item#45500892.
For tidying up the driver
3
From Japan
On 2018-01-04 08:37:24
A flat blade screwdriver with a small hole width and a small hole width does not enter. The magnetic force is weak, and it falls off quickly. However, if you use it after processing a little, it is very convenient to use.
This review is about item#45500892.
I attached it to the door of the warehouse
3
From Japan
On 2017-12-14 19:00:25
Magnet is also strong, making it solid. The price is also cheap, is not it good
This review is about item#45500892.
I installed it on my own workbench
5
From Japan
On 2017-09-11 17:11:54
I attach large and small drivers It is convenient because it is two rows in front
This review is about item#45500892.
During machine maintenance
4
From Japan
On 2017-07-10 18:46:26
Even if there is a little bigger hole No. 1 driver does not enter
This review is about item#45500892.
Automobile Maintenance
5
From Japan
On 2017-06-09 14:30:17
The drivers who were tangled in the tool box were able to take out quickly, and it became possible to do the work faster. Although I feel that it seems that you can increase the number a little more if you want it, how do you feel.
This review is about item#45500892.
Driver storage
4
From Japan
On 2017-01-19 00:52:10
You can fix with a magnet, you can use the target driver with a single shot without looking it out from the tool box one by one. I am happy if it is a bit cheaper.
This review is about item#45500892.
Mounted on the side of the workbench, where to store the tool.
4
From Japan
On 2016-11-04 09:48:52
When attached to the workbench, the magnet is solid, it is convenient for storing and taking out tools etc.
This review is about item#45500892.
I bought it for maintenance of BIKE
5
From Japan
On 2016-06-20 16:49:09
I purchased it for the first time, but I am satisfied.
This review is about item#45500892.

Related Products