Buy more than* S$200* and get FREE SHIPPING

Magnetic Tool Holder

4.70 (44)
Base Dimension (mm)
W55xD80
Magnet Dimensions (mm)
(Diameter) 85
Withstand Load (kg)
1.5
Weight (g)
340
Color
Red
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45500901 12.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.70
44 Customer Reviews
The reviews are automatic translation.
Used as a place for air gun during sheet metal work
5
From Japan
On 2017-09-12 14:35:57
There is no worry of detaching the magnet powerfully It is a product which is satisfactory enough because it does not slide because the tip is rubber.
This review is about item#45500901.
Vehicle painting
5
From Japan
On 2017-08-25 07:33:48
The magnet is quite strong, it is solid. I have used it without problems.
This review is about item#45500901.
Painting work & other
3
From Japan
On 2017-07-07 17:27:29
I think it is very easy to use as a holder for cancer and working tools
This review is about item#45500901.
I used it in the booth.
5
From Japan
On 2017-06-15 18:16:16
I am satisfied because I can stick it to my favorite place strongly, I will withstand the weight as well.
This review is about item#45500901.
I am drying my children's shoes.
5
From Japan
On 2017-05-03 14:05:06
Since it is a magnet, I attach it to an electric fan and dry the shoes. I will dry quickly.
This review is about item#45500901.
General work
3
From Japan
On 2017-03-31 15:06:11
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#45500901.
Food manufacturing site
4
From Japan
On 2017-01-13 09:14:31
I am satisfied with strong magnetic force. It holds firmly even things with some weight. However, when assembling, the pliers hit the magnet and it will be missing. Failure to do so may cause foreign matter to enter, and the place of use is limited.
This review is about item#45500901.
When painting work
5
From Japan
On 2016-12-28 17:04:56
The power of the magnet was also strong and it was convenient. The price is reasonable.
This review is about item#45500901.
Car maintenance
5
From Japan
On 2016-12-09 12:59:56
Spray bottle, gum tape etc We are using for storing small articles. Although the holding power of the magnet is sufficient, since the scratch prevention treatment was not done, the tool box was scratched when it got out of hand. Those who are worried about scratches, etc., we recommend that you stick the scratch prevention sheet yourself before use.
This review is about item#45500901.
Tool storage
5
From Japan
On 2016-11-06 19:21:59
Stable storage of magnets that are powerful and heavy
This review is about item#45500901.

Related Products