Buy more than* S$200* and get FREE SHIPPING

Magnet Paper Holder

4.40 (25)
Insertion Hole Diameter (mm)
phi32
Load Limit (g)
500
Weight (g)
640 (1 set)
Color
Red
Dimension (mm)
130x60 (1 piece)
Material
Steel
Compatible
To roll outside diameter 130phimm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 45500917 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 0
2 star 3
1 star 1
Review Rating: 4.40
25 Customer Reviews
The reviews are automatic translation.
Attach to tool wagon
2
From Japan
On 2017-12-21 19:31:06
I feel that the magnet is weak. When pulling a roll towel a little strongly pulling it will shift.
This review is about item#45500917.
Automobile maintenance work in general
5
From Japan
On 2017-12-21 09:25:06
The stiffness of the product, the strength of the magnet are necessary and sufficient, the feeling of use is good. Just price, I do not feel so cheap.
This review is about item#45500917.
As a kitchen paper holder
5
From Japan
On 2017-11-28 17:27:23
I use it attached to the range hood. Magnet is very powerful. How does the person who is saying that this is shifted or can be taken out? Will it be attached to places where oil has adhered?
This review is about item#45500917.
clean up
5
From Japan
On 2017-08-15 01:15:00
Petato with a magnet in various places, I use it even in the home to put it in the refrigerator.
This review is about item#45500917.
During machine maintenance
4
From Japan
On 2017-07-07 17:26:25
The porcelain is weak and it moves with the paper. . . . .
This review is about item#45500917.
Roll paper cloth
5
From Japan
On 2017-04-04 21:55:58
You can also adjust the width so you do not have to improve at all. Magnet is also powerful and easy to use.
This review is about item#45500917.
To paper towel at maintenance
5
From Japan
On 2016-12-29 19:14:22
The width can be adjusted by rolls used in left and right split type, convenient. Although it is a big magnet base, because it does not come off, it is a large magnet base, but the place of installation also needs the iron plane of that size, a little away from the place you want ... ... If you become a small and powerful magnet, I think that it will increase convenience further.
This review is about item#45500917.
Wall of tool warehouse
2
From Japan
On 2016-12-20 23:53:03
Since the left and right are not connected, if you pull strongly, it is easy to shift and the paper towel comes off. Is it a price margin?
This review is about item#45500917.
maintenance
5
From Japan
On 2016-11-28 14:32:07
It is very convenient to use by wearing it in a tool box. I think that it is good if the magnet is a bit more powerful.
This review is about item#45500917.
Hold the kitchen paper
5
From Japan
On 2016-06-24 13:44:32
The magnet is firmly attached to the refrigerator strongly The kitchen paper is stable and easy to use. This price is cheap though it is made of metal.
This review is about item#45500917.

Related Products