Buy more than* S$200* and get FREE SHIPPING

Polyester Parka

4.37 (27)
Fabric
190T polyester taffeta
Mixing Ratio (%)
Polyester 100
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 - 110 175 - 185 79 3L Black 1PC 1 2205 45503132 7.99 SGD
In stock
84 - 92 160 - 170 71 M Silver 1PC 1 2205 45502974 7.99 SGD
In stock
108 - 122 180 - 185 80 4L Silver 1PC 1 2205 45503017 7.99 SGD
In stock
90 - 98 170 - 180 74 L Blue 1PC 1 2205 45503175 7.99 SGD
In stock
90 to 98 170 to 180 74 L Bordeaux 1PC 1 2205 45503245 13.99 SGD
Shipped after 2018-05-30
78 to 86 150 to 160 68 S Bordeaux 1PC 1 2205 45503227 7.99 SGD
In stock
102 to 110 175 to 185 79 3L Bordeaux 1PC 1 2205 45503263 7.99 SGD
In stock
84 to 92 160 to 170 71 M Bordeaux 1PC 1 2205 45503236 7.99 SGD
Shipped after 2018-05-30
78 to 86 150 to 160 68 S Navy 1PC 1 2205 45503035 7.99 SGD
In stock
84 to 92 160 to 170 71 M Blue 1PC 1 2205 45503166 7.99 SGD
In stock
114 to 122 180 to 185 81 5L Engineering 1PC 1 2205 45503281 7.99 SGD
In stock
90 - 98 170 - 180 74 L Silver 1PC 1 2205 45502983 7.99 SGD
In stock
96 - 104 175 - 185 77 LL Silver 1PC 1 2205 45502992 7.99 SGD
In stock
102 - 110 175 - 185 79 3L Silver 1PC 1 2205 45503001 7.99 SGD
In stock
96 - 104 175 - 185 77 LL Navy 1PC 1 2205 45503062 7.99 SGD
In stock
102 - 110 175 - 185 79 3L Navy 1PC 1 2205 45503071 7.99 SGD
In stock
108 - 122 180 - 185 80 4L Navy 1PC 1 2205 45503087 7.99 SGD
In stock
108 - 122 180 - 185 80 4L Black 1PC 1 2205 45503141 7.99 SGD
In stock
114 to 122 180 to 185 81 5L Blue 1PC 1 2205 45503211 7.99 SGD
In stock
96 to 104 175 to 185 77 LL Engineering 1PC 1 2205 45503254 7.99 SGD
In stock
114 to 122 180 to 185 81 5L Black 1PC 1 2205 45503157 7.99 SGD
In stock
108 to 122 180 to 185 80 4L Blue 1PC 1 2205 45503202 7.99 SGD
In stock
84 to 92 160 to 170 71 M Black 1PC 1 2205 45503105 7.99 SGD
In stock
96 to 104 175 to 185 77 LL Black 1PC 1 2205 45503123 7.99 SGD
In stock
96 - 104 175 - 185 77 LL Blue 1PC 1 2205 45503184 7.99 SGD
In stock
90 - 98 170 - 180 74 L Navy 1PC 1 2205 45503053 7.99 SGD
In stock
108 - 122 180 - 185 80 4L Engineering 1PC 1 2205 45503272 8.99 SGD
In stock
114 - 122 180 - 185 81 5L Silver 1PC 1 2205 45503026 7.99 SGD
In stock
84 - 92 160 - 170 71 M Navy 1PC 1 2205 45503044 7.99 SGD
In stock
90 - 98 170 - 180 74 L Black 1PC 1 2205 45503114 7.99 SGD
In stock
114 - 122 180 - 185 81 5L Navy 1PC 1 2205 45503096 8.99 SGD
In stock
102 to 110 175 to 185 79 3L Blue 1PC 1 2205 45503193 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 7
3 star 2
2 star 2
1 star 0
Review Rating: 4.37
27 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2018-02-28 03:55:00
It's light, so it's cheap to use, but the tear-off and wear out of the catch is similar to ordinary polyacke. I chew the lid of the pocket fastener, but I do not think that is necessary.
This review is about item#45503017.
Rainy work
4
From Japan
On 2018-02-06 09:11:53
Anyway it's cheap. I am buying it along with a waterproof spray.
This review is about item#45503062.
Cooling of painting work
4
From Japan
On 2018-01-11 20:51:54
It's okay for me to cut the wind, as it's good for the price.
This review is about item#45502992.
During dust work
5
From Japan
On 2017-08-23 21:00:21
I was looking for big size and found it. It may be similar anywhere, but I was satisfied with both price and quality. I think that it is good for cold weather in winter.
This review is about item#45503017.
During food processing
5
From Japan
On 2017-02-09 14:55:06
Even if it gets dirty, I can work without worrying, I think that the price is also cheap and very good.
This review is about item#45502974.
Working outside
5
From Japan
On 2016-12-27 15:35:41
It lasts for the price. It is difficult to pass the wind, convenient because the hat part etc. are closed with zipper.
This review is about item#45502983.
Dust removal when riding a motorcycle
4
From Japan
On 2016-06-08 18:10:01
I am glad if there is something big enough to hide the backpack but I am aware that it is not such a product. It can be used more than the price.
This review is about item#45503026.
Dirty work
5
From Japan
On 2016-03-24 16:00:12
It was more durable than I expected at a price.
This review is about item#45502992.
clean up
2
From Japan
On 2016-02-01 21:14:57
It was cheaper to buy at a work clothing store in the neighborhood
This review is about item#45503053.
Measures for windbreak rain when riding a bicycle
5
From Japan
On 2015-11-23 22:02:55
Outstanding anti-wind rain measures at cheaper prices.
This review is about item#45503211.

Related Products