Buy more than* S$200* and get FREE SHIPPING

Polyester Pants

4.14 (14)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
190T polyester taffeta
Mixing Ratio (%)
Polyester 100
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Compatible Height (cm) Cuff Width (cm) Hip (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Compatible Height (cm) Cuff Width (cm) Hip (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 - 80 160 - 170 22 108/55 70 M Blue 1PC 1 2206 45503482 7.99 SGD
In stock
66 - 74 150 - 160 22 104/50 70 S Navy 1PC 1 2206 45503351 7.99 SGD
In stock
102 - 126 180 - 185 24 126/68 80 4L Bordeaux 1PC 1 2206 45503595 7.99 SGD
In stock
86 - 96 175 - 185 23 116/61 76 LL Bordeaux 1PC 1 2206 45503577 7.99 SGD
In stock
72 - 80 160 - 170 22 108/55 70 M Bordeaux 1PC 1 2206 45503552 7.99 SGD
In stock
94 - 104 175 - 185 23.5 120/64 79 3L Bordeaux 1PC 1 2206 45503586 7.99 SGD
Shipped after 2018-02-26
66 - 74 150 - 160 22 104/50 70 S Engineering 1PC 1 2206 45503543 7.99 SGD
In stock
94 - 104 175 - 185 23.5 120/64 79 3L Blue 1PC 1 2206 45503516 7.99 SGD
In stock
116 - 126 180 - 185 25 130/70 81 5L Blue 1PC 1 2206 45503534 7.99 SGD
In stock
86 - 96 175 - 185 23 116/61 76 LL Silver 1PC 1 2206 45503315 7.99 SGD
In stock
116 - 126 180 - 185 25 130/70 81 5L Navy 1PC 1 2206 45503412 7.99 SGD
In stock
86 - 96 175 - 185 23 116/61 76 LL Navy 1PC 1 2206 45503385 7.99 SGD
In stock
78 - 88 170 - 180 22.5 112/58 73 L Silver 1PC 1 2206 45503306 7.99 SGD
In stock
102 - 126 180 - 185 24 126/68 80 4L Silver 1PC 1 2206 45503333 7.99 SGD
In stock
78 - 88 170 - 180 22.5 112/58 73 L Navy 1PC 1 2206 45503376 7.99 SGD
In stock
102 - 126 180 - 185 24 126/68 80 4L Navy 1PC 1 2206 45503403 8.99 SGD
In stock
86 - 96 175 - 185 23 116/61 76 LL Black 1PC 1 2206 45503446 7.99 SGD
In stock
94 - 104 175 - 185 23.5 120/64 79 3L Black 1PC 1 2206 45503455 7.99 SGD
In stock
102 - 126 180 - 185 24 126/68 80 4L Black 1PC 1 2206 45503464 7.99 SGD
In stock
72 - 80 160 - 170 22 108/55 70 M Silver 1PC 1 2206 45503297 7.99 SGD
In stock
72 - 80 160 - 170 22 108/55 70 M Navy 1PC 1 2206 45503367 7.99 SGD
In stock
78 - 88 170 - 180 22.5 112/58 73 L Black 1PC 1 2206 45503437 7.99 SGD
In stock
116 - 126 180 - 185 25 130/70 81 5L Black 1PC 1 2206 45503473 7.99 SGD
In stock
116 - 126 180 - 185 25 130/70 81 5L Silver 1PC 1 2206 45503342 7.99 SGD
In stock
94 - 104 175 - 185 23.5 120/64 79 3L Silver 1PC 1 2206 45503324 7.99 SGD
In stock
94 - 104 175 - 185 23.5 120/64 79 3L Navy 1PC 1 2206 45503394 7.99 SGD
In stock
102 - 126 180 - 185 24 126/68 80 4L Blue 1PC 1 2206 45503525 7.99 SGD
Shipped after 2018-02-23
116 - 126 180 - 185 25 130/70 81 5L Engineering 1PC 1 2206 45503604 7.99 SGD
In stock
72 - 80 160 - 170 22 108/55 70 M Black 1PC 1 2206 45503421 7.99 SGD
In stock
86 - 96 175 - 185 23 116/61 76 LL Blue 1PC 1 2206 45503507 7.99 SGD
In stock
78 - 88 170 - 180 22.5 112/58 73 L Blue 1PC 1 2206 45503491 7.99 SGD
In stock
78 - 88 170 - 180 22.5 112/58 73 L Engineering 1PC 1 2206 45503561 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 0
2 star 1
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Used at the time of painting work and equipment installation site etc.
5
From Japan
On 2017-06-10 09:16:40
Do you think that the price is reasonable and very good ゜, because it is used frequently to keep it in stock for a long time, for cost reduction, I think that there is also a thing of a monotaro or a fellow monotaro.
This review is about item#45503403.
I am using it in facility work.
5
From Japan
On 2017-01-19 21:46:37
It becomes cold even when it is cold, and it is active in preventing the work clothes from getting dirty.
This review is about item#45503342.
Civil engineering work etc
5
From Japan
On 2016-07-16 00:12:42
Besides the price it is also saved because it is solid and sewn well because it lasts long. It prevents dirt firmly and can be used many times by washing.
This review is about item#45503595.
Cover when working outside
4
From Japan
On 2016-06-22 14:45:15
It is light so easy to use. Because it is rather thin, durability is useless.
This review is about item#45503385.
Waterproof coating paint
4
From Japan
On 2016-01-14 07:57:07
I am using it in an environment with chemicals such as acid and alkali around. Different materials nylon can break quickly when touching chemicals, but polyester is hard to break. However, summer is hot, but ...
This review is about item#45503437.
When it seems to get dirty, measures against cold weather
5
From Japan
On 2016-01-05 08:01:50
Regarding use, at the first time, there is also a waterproof / windproof effect and it is enough for measures against a little rain. Although it decreases by half when washing, it corresponds with a waterproof spray. As for price, it is cheap and useful. It is color but I am dissatisfied with only plain colors, I'm working on the street, so I would like a bright color / fluorescent color that stand out from the surroundings if possible
This review is about item#45503376.
Measures for windbreak rain when riding a bicycle
5
From Japan
On 2015-11-23 22:01:25
Anti-wind protection measures at a cheap price.
This review is about item#45503473.
Used on site work
4
From Japan
On 2015-02-23 18:00:41
I am almost satisfied, but if it is more waterproof, it is the best.
This review is about item#45503324.
For painting
4
From Japan
On 2014-11-17 21:18:12
After all the price was price, I thought fabric was thin.
This review is about item#45503315.
Use it when there are many dirty work.
5
From Japan
On 2014-04-22 19:59:46
Since it is always used normally, there are no problems.
This review is about item#45503376.

Related Products