Buy more than* S$200* and get FREE SHIPPING

Small Single Stage Vacuum Pump, Solenoid Valve

3.67 (3)
Motor Rotation Speed (min-1r.p.m)
(50Hz)1400, (60Hz)1720
Ultimate Vacuum
50 micron (50x10-3 Torr)
Motor
200W, 4P
Exhaust Velocity (50/60 Hz) (L/min)
42/50
System
Dailekh Bok drive system, single-stage rotor
Dimensions (Length L x Width W x Height H) (mm)
270x119x216
Power (V)
100
Cycle(Hz)
50/60
Weight (kg)
5.5
Connection Diameter
1/4F male (R410A for 5/16F conversion adapter)
Set Contents
Body, vacuum pump oil, R410A for 5/16F conversion adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VP-115 45503796 349.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Adjustment of the equipment and machinery
5
From Japan
On 2016-05-26 16:53:04
Weight in the compact is also lightly dominating likely to bring on a business trip.
This review is about item#45503796.
Evacuation of the refrigerator
5
From Japan
On 2014-11-10 22:04:03
Since the light in a small portable Rakuchin
This review is about item#45503796.
Air conditioning of vacuuming
1
From Japan
On 2014-03-12 11:39:59
When the temperature at the time of use is low, and the power is turned on and immediately after you open the valve and the charge valve of the manifold For a while, it will make you feel like the engine stall and likely car. And it is Basubbasu' and sound shakes and vibration big body. (Not stopped things) and repaired after a while. Anything and when you move not connect, is like no problem when you use when high temperatures. This is a summer-only. What do this in a normal? After all cheap, it is a commodity that can not be discouraged.
This review is about item#45503796.

Related Products