Buy more than* S$200* and get FREE SHIPPING

Interchangeable Head Adjustable Torque Wrench Set

2.50 (4)
Allowable Torque (N m)
10 - 75 (self-managed)
Set Contents
Body, head size / 17, 22, 24, 27mm (new refrigerant-conventional refrigerant), head size / 26, 29mm (R410A only), storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CH-STW-07 45505047 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Air conditioner repair
1
From Japan
On 2016-05-26 18:22:49
There was no head of 19 mm, although it is a commonly used size ... I have not used it at all.
This review is about item#45505047.
Refrigerant piping
1
From Japan
On 2016-05-16 21:28:57
It broke down in less than a year
This review is about item#45505047.
Pneumatic piping work
4
From Japan
On 2014-08-30 00:42:10
I was good with the feeling of use I expected. Just regret that I had to fit mostly because there is no memory of the torque I want to set. I expect improvement.
This review is about item#45505047.
Air conditioning piping work
4
From Japan
On 2013-10-28 15:57:33
The price is also cheap, and the feeling when setting torque is reached is not bad. I was worried because the price was cheap, I tried to compare with a fixed torque wrench on hand but it worked at almost the same torque. However, because it is a head replacement type, as a professional use, it will take time for replacement & torque setting to work with this wrench alone, so it is ◎ if it is spare purchase.
This review is about item#45505047.

Related Products