Buy more than* S$200* and get FREE SHIPPING

Aluminum Reamer

3.83 (6)
Compatible Tube
Stainless steel, copper, aluminum, steel, resin
Specification
40 flute blade for deburring inside and outside.
...see all>
Product Options
ADD TO CART
Compatible Copper Pipe Diameter Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Copper Pipe Diameter Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5/16 to 2-1/8(8 to 53mm) 85 1PC 1 FS-502B 45505241 66.99 SGD
In stock
3/16 to 1-3/8(5 to 34mm) 60 1PC 1 FS-502A 45505232 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
During surface treatment after disconnection of piping
5
From Japan
On 2017-05-08 20:55:28
It is good to be able to process inside and outside of piped pipes ♪ It is a great deal of PF pipe hormone but it is still useful on such a site because there are also plants that must be metal pipes and vinyl pipes yet ♪
This review is about item#45505232.
At the time of iron pipe construction
5
From Japan
On 2016-08-11 17:31:41
It is very good in make-up and it is good in reamer.
This review is about item#45505232.
For chamfering MC nylon pipe. VP pipe, copper pipe, stainless steel pipe.
1
From Japan
On 2016-06-30 16:58:20
Purchased for chamfering of MC nylon pipe. I tried it immediately, it did not become usable at all. Even if both INNER / OUTER were pressed, the corner was crushed and it was hardly scraped. Even if it is used for a VP pipe and a SUS pipe for testing, the result is the same. Although the design and feeling of use are not bad, it was a substitute that does not feel the sharpness of the blade of the reamer at all.
This review is about item#45505232.
Deburring of the ejector pipe
4
From Japan
On 2015-10-16 22:19:31
It's small and easy to use, but it's never saying if the blade is sharp a bit. This product is suitable for deburring that can be removed by rubbing with a nail on the cut face of the saw saw, but it is not suitable for burrs of cutting wheels.
This review is about item#45505232.
For deburring when piping is cut off
3
From Japan
On 2014-09-06 09:18:41
It seems that it is not suitable for work of thin stainless steel pipe of 1/2 or less. It is not possible to cut it if you press the reamer strongly. We will prepare a separate reamer for small diameter.
This review is about item#45505232.
Deburring after disconnecting air conditioning piping
5
From Japan
On 2013-10-12 01:18:38
This product can not be bali. Because blades necessary for deburring are not attached. It looks like aluminum body with luxury and durability seems to be high but it's too heavy to use. Clearly this will not be a product.
This review is about item#45505232.

Related Products